The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
System wing door cabinet 16.8 1,037x770 mm
Stable and torsion-free construction with a load capacity of up to 2 tonnes for heavy-duty use in production, storage and operation
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Tailor-made combinations and flexible, simple planning
- Uniform system dimensions and system components across all product groups.
- Shelves, inside drawers, pull-out trays and organisational elements can be used in cabinets with the respective system dimensions.
Hinged door cabinet housing
- Corner plastic covers serve as glide runners on the cabinet base, the painted cabinet base is not positioned directly on the floor. Instead of the corner plastic covers, special fasteners can be used in the cabinet cover for stacking the cabinet housings
- Punch holes in the lid and sidewalls allow accessories such as anti-roll-off edging to be easily mounted or multiple cabinet housings to be screwed on.
- Depending on the height of the frame, the number of painted shelves may vary. Other optional interior features are available, such as inside drawers and pull-out trays.
- All interior features can be adjusted, converted and retrofitted in a grid size of 30 mm.
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Hinged doors
- Twin-leaf hinged doors with reinforcement profile on the inside and three-point locking system
- Recessed turning handle and mechanical cylinder lock. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.
Optional interior features for hinged door cabinets 16.8
- Painted shelves with a load capacity of 100 kg
- Inside drawers in line with system dimensions and full-extension slides with a load capacity of 80 or 150 kg
- Pull-out trays with full-extension slides with a load capacity of 80 or 150 kg
Other comprehensive system accessories are available
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!