For detailed information, other images and documents, please select individual articles from the following table.
System workbench 1500 mm with 2 height-adjustable workbench feet
Modular system workbench with a wide range of applications for daily use
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Even load capacity up to 400 kg
- Solid worktop ensures robust applications and long-lasting use
- Height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 825 to 1050 mm offer optimally adaptable working heights
- An extensive range of accessories complements the workbench to create an individual workplace
- The high-quality microstructure powder coating results in a homogeneous and elegant surface
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!