Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

System workbench 2000 mm with 2 height-adjustable workbench feet and hinged door wall-mounted cabinet 8.6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System workbench 2000 mm with 2 height-adjustable workbench feet and hinged door wall-mounted cabinet 8.6

Modular system workbench with a wide range of applications for daily use

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Even load capacity up to 400 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 825 to 1050 mm offer optimally adaptable working heights

  • The system wall-mounted cabinets 8.6 can be flexibly fitted with accessories and organisational elements within the system dimension

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Wing door cabinet 8.6: Single-leaf with reinforcement profile on the inside and recessed handle with turning handle and mechanical cylinder lock. All interior elements can be adjusted, converted and retrofitted in a grid size of 30 mm.