Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

System workbench, mobile 2000 mm with 2 height-adjustable workbench feet

For detailed information, other images and documents, please select individual articles from the following table.

System workbench, mobile 2000 mm with 2 height-adjustable workbench feet

Modular system workbench with a wide range of applications for daily use

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Even load capacity up to 250 kg

  • Solid worktop including worktop end piece for robust applications and a long service life

  • Mobile, height-adjustable workbench feet made of section tube 60x30 mm with a continuous adjustment range from 795 to 975 mm enable mobile use according to customer-specific requirements

  • An extensive range of accessories complements the workbench to create an individual workplace

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface