T-handle 2C hex key with ball head with side drive
T-handle 2C hex key with ball head with side drive - 1
T-handle 2C hex key with ball head with side drive - 2
T-handle 2C hex key with ball head with side drive - 3
T-handle 2C hex key with ball head with side drive - 4
T-handle 2C hex key with ball head with side drive - 5

For detailed information, other images and documents, please select individual articles from the following table.

T-handle 2C hex key with ball head with side drive

Featuring an asymmetric 2-component handle for better grip and perfect power transmission

See product details

Available in 5 versions
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
Optimal ergonomics


  • The concave shape of the T-handle enables comfortable working

  • Optimal adaptation to the hand reduces working fatigue

  • Ensures that you can keep working for longer periods


Quickly find the correct driver size


  • The large size symbols make it easier to find the desired drive size

  • Aided by the coloured plastic ring according to the Wurth colour code


Versatile


  • Short side is suitable for tight spaces as well as for increased leverage


Speed and precision


  • The quick turn zone with grooves and lightweight collar results in increased working speed

  • Also prevents fingers from slipping

  • With Black Point tip for high fit accuracy

  • With ball head with a working angle of 25°


Always ready when you need it


  • The through hole lets you store the T-handle on a wall hook


Increased corrosion resistance


  • The matt chrome-plated blade increases resistance to corrosion