For detailed information, other images and documents, please select individual articles from the following table.
TFT/LCD cleaner
Special cleaner for sensitive surfaces based on renewable raw materials
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Antistatic effect
- Simple and economical application
- Easy-to-clean and anti-static effects
- No stress crack formation on application
- Produced from renewable raw materials, particularly skin friendly and completely biodegradable
- Gentle on materials - does not attack rubber, paint or plastics
- Pleasant odour
- Perfect spray pattern
Do not use on hot or warm TFT/LCD screens and make sure when spraying that no liquid runs into the edge of the frame.
The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For the removal of, for example, fingerprints, dirt, cigarette smoke debris, grease and silicone oil
- TFT, plasma and LCD screens
- All common plastics, such as keyboards, PC enclosures
- Metal and glass surfaces as well as Plexiglas
- Navigation devices
- All touchscreens, for example mobile phones, CNC machines, etc.
- Phones
- Desks
- Fax machines and photocopiers
Shake can well before use. Spray evenly onto the cooled screen, allow to take effect briefly and wipe off with a clean microfibre cloth by applying light pressure. As an alternative, the foam can be sprayed onto the microfibre cloth and this then used to clean the surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!