- S-AIMg 5, DIN 1732
- Designation in accordance with ASME: ER 5356
- Material number 3.3556
Welding rods are welded with AC.
Suitable for welded joints on the following basic materials:
AIMg2Mn0,8, AIMg2,7Mn, AIMg3, AIMg4.5Mn, AIMg5 (max. +80°C), AIMgMn G-AIMg3, G-AIMg3Si, G-AIMg5, G-AIMg5Si, G-AIMg3 (Cu) — not approved by TÜV
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!