The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
670 SLS 2.0 table frame
Electrically height-adjustable table frame for modern, ergonomic standing/seated workstations
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Versatile and individually adjustable
- Continuously width-adjustable telescopic crossbars for individual adjustment of table widths, flexible application (1,100-1,700 mm)
- Suitable for tabletops with dimensions: Width 1,200 mm-2,000 mm, depth 800 mm-1,000 mm and tabletop thickness 25 mm
- With 230 V electric drive and operating unit for direct connection to the socket by means of a Euro plug (power cable length 1.80 m)
- In 3 trendy colours, crossbars in black
Safe and convenient height adjustment via hand switch
- Hand switch with 3 presets and height display
- With automatic soft start/stop function
- The display switches off after approx. 1 minute - if the buttons are pressed again, the table moves up or down right away
- Built-in collision detection: Table stops and reverses direction to prevent collision
- For body heights up to approx. 2.10 m
- Adjustable 3-stage lifting speed (30 mm/s, 40 mm/s and 60 mm/s), default setting 40 mm/s.
- Adjustable 3-stage collision detection that is based on the sensitivity of the gyro sensors. Level 3 is the most sensitive, while the default setting is level 2
Safe and robust
- 2-stage lift for greater stability
- The frame meets the requirements of the pendulum impact test in accordance with DIN 527
For office and desk workstations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!