Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

1050 SF table frame
1050 SF table frame - 1
1050 SF table frame - 2
1050 SF table frame - 3
1050 SF table frame - 4
1050 SF table frame - 5
1050 SF table frame - 6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

1050 SF table frame

Electrically height-adjustable table frame, the entry-level solution to an ergonomic standing/seated workstation

See product details

Available in 4 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Versatile and individually adjustable


  • Width-adjustable telescopic crossbars in increments of 50 mm

  • Suitable for tabletops with dimensions: Width 1,200 mm-1,800 mm, depth 750 mm-800 mm and table top thickness 25 mm

  • With 230 V electric drive and operating unit for direct connection to the socket by means of a Euro plug (power cable length 1.80 m)

  • In 4 trendy colours, crossbars in black


Safe and convenient height adjustment via hand switch


  • Hand switch with 3-way memory and height display, display switches off after approx. 1 minute

  • With automatic soft start/stop function: When the buttons are pressed, the table moves up or down without delay

  • Built-in collision detection: Table stops and reverses direction to prevent collision

  • For body heights up to approx. 1.95 m


Safe and robust


  • 2-way lift for greater stability
Notice

Delivery time: approx. 5 working days