For detailed information, other images and documents, please select individual articles from the following table.
300 SF table frame
Electrically height-adjustable table frame, the entry-level solution to an ergonomic standing/seated workstation
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Versatile and individually adjustable
- Width-adjustable telescopic crossbars in increments of 50 mm
- Suitable for tabletops with dimensions: Width 1,100-1,800 mm, depth 750-800 mm and tabletop thickness 25 mm
- With 230 V electric drive and operating unit for direct connection to the socket by means of a Euro plug (power cable length 1.80 m)
Safe and convenient height adjustment via hand switch
- Hand switch for moving up/down
- With automatic soft start/stop function: When the buttons are pressed, the table moves up or down right away
- Built-in collision detection: Table stops and changes direction to prevent collision
- For body heights up to approx. 1.90 m
Safe and robust
- One-way lift for greater stability
For office and desk workstations.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!