Tape measure ABS housing
Tape measure ABS housing - 1
Tape measure ABS housing - 2
Tape measure ABS housing - 3
Tape measure ABS housing - 4

For detailed information, other images and documents, please select individual articles from the following table.

Tape measure ABS housing

High-quality tape measure with plastic housing.

  • Material of the housing: ABS

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. length measuring range Width of band Accuracy class Material of the housing Quantity PU
price/PU
071464 581
10 m 25 mm I ABS
1 pcs
071464 583
3 m 13 mm II ABS
1 pcs
071464 585
5 m 19 mm II ABS
1 pcs
071464 588
8 m 25 mm I ABS
1 pcs
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
Plastic housing


Light and corrosion resistant.



Long tape service life


Shock absorber for gentle tape return. It may be necessary to tilt the 5, 8 and 10-m tape


measures slightly when retracting the tape. This will prevent injuries caused by high-speed


retraction.



Good readability


  • Yellow coated tape

  • Centimetre and millimetre graduations

  • Red ten-centimetre markings

  • Non-reflective coating reduces reflections


Sliding end hooks


Multi-riveted and reinforced.



Curvature makes the steel tape extremely robust


Tape only bends after being extended quite some distance.



User-friendly


  • Automatic tape retraction

  • Removable belt clip

  • Ergonomic housing

  • CE