The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
End brush Steel, knotted, with shank
Ideal for machining hard-to-reach areas on steel and cast metal. Suitable for medium-duty brushing work such as deburring, cleaning and derusting. Aggressive brush.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Aggressive effect thanks to knotted wire
- The knots open more or less depending on the speed, and high speeds improve the brushing performance and service life
- For use on die grinders and drills
- Only the bristle tips act on the workpiece. Excessive contact pressure does not improve the result, but increases the required drive power and reduces the service life of the brush.
- In order to control the spread of the brush, use tool drives with adjustable speed.
- For the best performance, use a tool drive with at least 500 W.
- Always wear safety goggles and protective gloves when working with machine brushes!
Notes on use (optimising brushing results) | ||||
Measure | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
Brush creates burr | ↓ | ↑ | ↓ |
Recommended peripheral speeds for brushing | ||||||||
Applications | Peripheral speed [in m/s] | |||||||
15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
Deburr | 25 - 35 | |||||||
Cleaning welding seams | 35 - 45 | |||||||
Removing scale | 35 - 45 | |||||||
Polish | 30 - 40 | |||||||
Plastic machining | 15 - 25 |
- Cleaning corners, recesses, holes
- For cleaning moulds/cast parts
- For removing paint and rubber residues
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!