Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tarmac fixing bolt Starter set 53 pieces

For detailed information, other images and documents, please select individual articles from the following table.

Tarmac fixing bolt Starter set 53 pieces

For anchorage in tarmac, to be processed with WIT-PE 1000 injectable mortar

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Quick and easy removal (internal thread)

  • The pipe reducers can also be used to process smaller metric screws or threaded fittings

  • The fastening can be loosened at any time by unscrewing the metric screw

  • Anchoring by bond between WIT-PE 1000 injectable mortar, tarmac and tarmac fixing bolt as well as mechanical interlock between tarmac and tarmac fixing bolt

  • Injectable mortar WIT-PE 1000: Pure epoxy mortar

  • Application temperature from +5°C

  • Minimum shelf life: 12 months

  • Storage temperature between +5°C and +25°C
Notice

Always wear safety goggles and gloves when using WIT-PE 1000 injectable mortar. Drill cuttings must be removed from the drill hole. The tarmac fixing bolt is not suitable for constant tensile loads.