For detailed information, other images and documents, please select individual articles from the following table.
Tarmac fixing bolt Starter set 10 pcs
For anchorage in tarmac, to be processed with WIT-PE 1000 injectable mortar
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Quick and easy removal (internal thread)
- The pipe reducers can also be used to process smaller metric screws or threaded fittings
- The fastening can be loosened at any time by unscrewing the metric screw
- Anchoring by bond between WIT-PE 1000 injectable mortar, tarmac and tarmac fixing bolt as well as mechanical interlock between tarmac and tarmac fixing bolt
- Injectable mortar WIT-PE 1000: Pure epoxy mortar
- Application temperature from +5°C
- Minimum shelf life: 12 months
- Storage temperature between +5°C and +25°C
Always wear safety goggles and gloves when using WIT-PE 1000 injectable mortar. Drill cuttings must be removed from the drill hole. The tarmac fixing bolt is not suitable for constant tensile loads.
- W-SA A-IG can be used for anchorage in tarmac.
- The anchor may only be loaded with a constant compressive load, a short-term shear load and a short-term tensile load.
- Suitable for fastening bicycle stands, shopping trolley bays, park benches, fences, barriers, signs, notice boards, waste bins, construction site fencing, construction site safety barriers etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!