For detailed information, other images and documents, please select individual articles from the following table.
Telescopic ladder With folding section
The all-rounder among telescopic ladders. Simple – compact – flexible
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Telescopic function provides flexibility
- Allows the ladder to be adjusted to the required length
- Space-saving and compact during transport and storage
- Can be used flexibly in the tightest of spaces due to the minimum pivoting radius
Simple and safe
- Triangular strut design to prevent twisting
- Easy to extend and locks automatically. The protruding red buttons under each step indicate when the ladder is ready for use
- Built-in shock absorbers ensure retraction is controlled and reduce the risk of pinching
- Angled and grooved steps (80 mm) for a secure footing
- Non-slip ladder feet
- Load capacity up to 150 kg
- Folding section for stand extension
- Conforms to EN-131
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!