Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Telescopic ladder
Telescopic ladder - 1
Telescopic ladder - 2

For detailed information, other images and documents, please select individual articles from the following table.

Telescopic ladder

The all-rounder of telescopic ladders. Simple – compact – flexible

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Telescopic function provides flexibility


  • Allows the ladder to be adjusted to the required length

  • Space-saving and compact during transport and storage

  • Can be used flexibly in the tightest of spaces thanks to the minimum pivoting radius


Simple and safe


  • Triangular strut design to prevent twisting

  • More resistant to twisting

  • Easy to extend and locks automatically. The protruding red buttons under each rung indicate when the ladder is ready for use.

  • Built-in shock absorbers ensure retraction is controlled and reduce the risk of pinching.

  • Angled and grooved rungs (80 mm) for a secure footing

  • Non-slip ladder feet

  • Load capacity up to 150 kg

  • Conforms to EN-131