For detailed information, other images and documents, please select individual articles from the following table.
TS telescopic bracket
The TS telescopic bracket allows pipes to be attached in drywall quickly, flexibly and in compliance with the relevant standards - simple installation and versatile combination options.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Installation aid for attaching flexible pipes in drywall. For installation in accordance with standard ÖVE/ÖNORM EN 61386-25 (R14), EC Euroclip cable clamps and FC Flexiclip cable clamps can be attached using EDV Euroclip twist lock or ESV Euroclip plug-in lock.
The TS telescopic bracket is ideal for the simple and rapid installation of flexible pipes in drywall, e.g. above or below distribution systems. It facilitates routing in compliance with the relevant standards and offers the option to attach EC Euroclip cable clamps and FC Flexiclip cable clamps for additional flexibility.
- Bend left and right fastening lugs along the pre-cut perforations
- Extend bracket to desired length
- Install on framework using screws
- Position pipes and fix in place with cable ties
- Alternatively, push in or screw in EC Euroclip cable clamps or FC Flexiclip cable clamps using EDV Euroclip twist lock or ESV Euroclip plug-in lock
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!