For detailed information, other images and documents, please select individual articles from the following table.
Temperature sensor socket AF19
For damage-free loosening and tightening of exhaust gas temperature probes with bent cable conduit
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Only then can the timing belt cover be removed
- Audi, Seat, Skoda, VW
- 2.0 TDI 110 kW, 135 kW, 140 kW etc.
- OEM no.: Sensor VW 04L 906 088 JD
- Engine codes: CRMB, CUNA, CUPA, CLRB, DDAA, DFCA, DFEA, DFFA, DFGA, DFHA
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!