Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Temperature sensor socket AF17
Temperature sensor socket AF17 - 1
Temperature sensor socket AF17 - 2
Temperature sensor socket AF17 - 3
Temperature sensor socket AF17 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Temperature sensor socket AF17

For damage-free removal of the exhaust gas temperature sensor on 2.0 L VAG engines

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Specially developed for the damage-free removal of the exhaust gas temperature sensor on 2.0 L VAG engines

  • Precise fit for secure support and easy handling

  • Robust construction made from high-quality chromium-molybdenum steel for a long service life and high load capacity

  • Compact design allows use even in confined spaces

  • Optimum accessibility due to a precisely fitting outer diameter

  • Multi-functional application options due to hexagon drive

  • After removing the sensor, the toothed belt cover can be removed
Notice
  • The timing belt replacement interval is 210 tkm

  • Problems with the water pump will, however, arise every 70 to 120 tkm