Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Tri
The spacer strip provides structural wood protection and prolongs the service life of the terrace
Adjustable foot for continuously variable height adjustment of the terrace substructure.
The support pad provides structural protection for the wood and prolongs the service life of the terrace.
The support pad provides structural protection of the wood and prolongs the service life of the terrace
Würth spacer allows for a uniform joint width when laying decking, while maintaining distance to the subconstruction to ensure that the whole construction is optimally ventilated and water is prevented from accumulating.
This rubber granulate roll is laid continuously as an intermediate layer underneath the girders when these are installed in the direction of water flow. The girders are protected from creeping moisture and vibration from the surface is dampened.