Potrebna su samo tri koraka da biste se registrovali i koristili sve funkcije koje nudi onlajn prodavnica.
Prodaja samo za pravna lica
QR kôd više ne važi. Kliknite na dugme u nastavku da biste ga ponovo aktivirali.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Sortiranje
10 stavka/e/i sa 11 pronađene/ih verzije/a
The spacer strip provides structural wood protection and prolongs the service life of the terrace
This rubber granulate roll is laid continuously as an intermediate layer underneath the girders when these are installed in the direction of water flow. The girders are protected from creeping moisture and vibration from the surface is dampened.
Würth spacer allows for a uniform joint width when laying decking, while maintaining distance to the subconstruction to ensure that the whole construction is optimally ventilated and water is prevented from accumulating.
The drilling template guarantees a clean and absolutely uniform screw pattern
Start/end spacers for non-visible mounting of deck coverings made from material with minimal movement.
Spacer for non-visible mounting of grooved deck coverings made from material with minimal movement.
For easy and precise alignment and mounting of terrace boards
The support pad provides structural protection for the wood and prolongs the service life of the terrace.
The support pad provides structural protection of the wood and prolongs the service life of the terrace
Postoji još rezultata pretrage. Da biste dobili preciznije rezultate, detaljnije odredite parametre.
Proverite ovo ili koristite drugi termin za pretragu.