Terrace profile

For detailed information, other images and documents, please select individual articles from the following table.

Terrace profile

Aluminium system profile rail for the aluminium substructure on terraces.

See product details

Available in 1 version
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
  • Suitable for universal use for direct, visible mounting systems, as well as for indirect, invisible mounting systems

  • The special design of the profiles reduces the risk of fastening screws shearing off as a result of the decking boards moving when they shrink or swell

  • Simple, time-saving mounting

  • Resistant to weathering, UV exposure, insects and rot

  • 12-mm water drain hole every 50 cm

  • Supports the structural wood protection

  • Low tare weight


For example, with an axis distance of 500 mm between the profiles and a length of 700 mm, the profiles can be loaded with 5 kN/m² (specifying the max. clamping width at which the deflection of the profile does not exceed L/3 percent).

Notice

When screwing on to the Würth stilt supports, the bracket is only intended to be used to secure the position. One screw per leg will therefore also suffice. To reduce vibration, we recommend offsetting the adjustable legs for every second substructure profile by L/1/2.