For detailed information, other images and documents, please select individual articles from the following table.
Sealing plaster stop bead 3D professional with mesh
Sealing plaster stop bead for areas with difficult adhesion, for sealing window and door joints against driving rain
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Optimum joint sealing on surfaces where adhesion is difficult
- Reliable through pre-compressed sealing tape
- Also suitable for insulation thicknesses > 300 mm and large-scale glazing up to 10 m²
Very high 3D movement absorption
PE sealing tape with fingerlift
Secure and long-lasting integration of fabric
Coextruded fabric
Keeps profiles upright
Supported removal tab
Sealing tape overhang at end of profile means no additional sealing is needed in impact area.
Please note the installation instructions for this product.
Corresponds to Class A of the VDPM guideline.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!