Sealing plaster stop bead With membrane
Sealing plaster stop bead With membrane - 1
Sealing plaster stop bead With membrane - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing plaster stop bead With membrane

See product details

Available in 2 versions
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
High-quality two-part PVC thermal reveal beads with integrated membrane for increased absorption of movement, to ensure a neater finish.



Tested sealing properties over 600 Pa, BG1 in accordance with DIN 18542. Outer side vapour-permeable and certified as resistant to driving rain. Inner side airtight with vapour-retardant properties.


High absorption of movement confirmed by ift Rosenheim component testing.



Render beads cannot be mixed up.


Red for interior airtight and vapour-blocking applications and green for exterior vapour-permeable applications.


Special perforated plastering leg.


Optimum anchorage and two smoothing edges ensure quick and consistent use of the render beads.


Quick and safe masking.


Tear-off cover tabs with integrated adhesive tape for application of PE protective films.



Function


The innovative membrane ensures much higher absorption of movements and so also significantly improves the visual appearance.


Notice

Installation instructions


  • Clean substrate of oil, grease and any loose material.

  • Cut plaster stop bead to the correct dimensions.

  • Mitre corner joints and stick together using sealant (DBK Plus).

  • Remove cover film and apply adhesive to the entire plaster stop bead. Stick mitre joints together using sealant (DBK Plus).

  • Do not use at ambient or surface temperatures below +5°C.