Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Thick-film primer filler

For detailed information, other images and documents, please select individual articles from the following table.

Thick-film primer filler

Corrosion protection with excellent filling and coverage for metallic surfaces.

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Excellent adhesion properties


  • Adheres to aluminium, bare and galvanised sheet metal, old paint etc.

  • Also adheres in combination with PU and MS polymer sealing compounds


Long-lasting corrosion protection



Quick-drying



Excellent stretching and run-off behaviour



Heat-resistant up to 110°C



Very easy to sand



VOC-compliant


  • Lower solvent content

  • Complies with the maximum VOC content specified in the VOC Directive (1999/13/EC)
Notice

Can be used on zinc-plated and hot-dip galvanised surfaces following pre-treatment with zinc cleaner under certain conditions. After use, turn the can upside down and spray until the valve is empty.

REGULATION (EU) 2019/1148 on the marketing and use of explosives precursors: This product is regulated by Regulation (EU) 2019/1148: All suspicious transactions, as well as the loss and theft of significant quantities, must be reported to the relevant national contact point (Federal Criminal Police Office, Office 3.3). The acquisition, introduction, possession or use of the restricted explosive precursor in question by members of the general public is subject to a restriction as set out in Article 5(1) and (3), and to a reporting obligation as set out in Article 9.
See https://www.bmk.gv.at/themen/klima_umwelt/chemiepolitik/recht/eu_vo/ausgangsstoffe-explosiv.html