Thread cutter NES 3 For male thread 35-152 mm and 1 3/8-6 inch
Thread cutter NES 3 For male thread 35-152 mm and 1 3/8-6 inch - 1
Thread cutter NES 3 For male thread 35-152 mm and 1 3/8-6 inch - 2
Thread cutter NES 3 For male thread 35-152 mm and 1 3/8-6 inch - 3

For detailed information, other images and documents, please select individual articles from the following table.

Thread cutter NES 3 For male thread 35-152 mm and 1 3/8-6 inch

For male thread 35–152 mm and 1 3/8–6 inch.

See product details

Available in 1 version
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
  • Easy to adjust for any thread diameter and pitch

  • No calibration necessary

  • Can be used on left-hand and right-hand threads

  • For metric and imperial thread standards with a flank angle of 60°