For detailed information, other images and documents, please select individual articles from the following table.
Thread cutter set NES 12 4 pieces
For 4-38 mm and 5/32-1 1/2 inch male threads.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Easy to adjust for any thread diameter and pitch
- No need to complete calibration work
- Can be used on left-hand and right-hand threads
- For metric and imperial thread standards with a flank angle of 60°
Scope of delivery:
- 1 x NES 1A external thread repair tool
- 1 x NES 2 external thread repair tool
- 1 x replacement cutting blades (pair) for NES 1A external thread repair tool
- 1 x spare cutting blades (pair) for the NES 2 external thread repair tool
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!