Thread sealant paste Original

For detailed information, other images and documents, please select individual articles from the following table.

Thread sealant paste Original

Non-hardening jointing compound for metal threaded connections on domestic installations, gas and drinking water supply systems and heating systems.

See product details

Available in 1 version
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
  • Non-hardening: screwed thread connections can be loosened later with a standard tool, with no need for heating

  • Does not damage PE and PVC pipes (stress corrosion cracking)

  • Silicone-free

  • Water hazard class 0 (self-classification)

  • Stable oxidation behaviour in accordance with DIN 51808 with 7.7 bar pure oxygen at 50°C after 100 hours (pressure drop 0.1 to 0.2 bar)

  • Compatible with foaming leak detectors

  • Does not cause corrosion in accordance with EN-ISO 2160: on Al, Cu and Zn alloys, steel and zinc

  • Resistant to gases and gas condensates


Not suitable for liquefied gases

Notice

This information is only a recommendation based on our experience. We assume no liability for application results in individual cases, however, due to the wide range of applications and of storage and application conditions that lie outside the scope of our influence. We always recommend that you conduct your own tests. We reserve the right to make technical changes and further develop products.