Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Thread sealing tape
Thread sealing tape - 1
Thread sealing tape - 2

For detailed information, other images and documents, please select individual articles from the following table.

Thread sealing tape

Universal thread sealant for sealing metal or plastic threaded connections

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Simple alignment and adjustment is possible

  • No additional pastes required
Proof of Performance

DVGW-tested for gas, drinking water (cold/hot) and heating pipes in accordance with approval NV-5142BP7097 Class ARp

Installation instructions
Metal, thread, inchNumber of windings*Max. number of connections (at 160m)
½6 - 8400
¾7 - 9275
18 - 12192
10 - 15105
215 - 2557
20 - 3034
325 - 3523
30 - 4017
435 - 4512

Tested by the Austrian Association for Gas and Water (ÖVGW) for gas, drinking water (cold/warm) and hot water. Certificate no. G3.030 and W1.760. Test report no. 1702798-1 and 1702798-2