For detailed information, other images and documents, please select individual articles from the following table.
Plus Longlife & Speed extra-wide tile chisel
Premium next generation tile chisel with an extra-short shank and an extra-wide working blade. Tool holder suitable for SDS-plus.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Optimised jam protection
The new chisel shape prevents jamming and reduces friction.
High removal rate
Self-sharpening design removes more material in less time and ensures a high removal rate across the tool's full service life.
Ergonomic design and optimum angle
- Optimum working position on the wall and on the floor
- Optimum positioning in joints
- Saves times as less damage is caused to the base material
Extra-wide working blade and extra-short shank
- 80 % higher capacity compared to standard version
- Versatile
Convex pronounced area for penetration
- Central load transfer
- Better transfer of shock waves
- Higher penetration resistance
- For removing tiles and plaster in particular in corners with restricted access and in confined spaces.
- Ideal for use in cordless power tools
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!