Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tile levelling system set 201 pieces
Tile levelling system set 201 pieces - 1
Tile levelling system set 201 pieces - 2
Tile levelling system set 201 pieces - 3
Tile levelling system set 201 pieces - 4
Tile levelling system set 201 pieces - 5
Tile levelling system set 201 pieces - 6
Tile levelling system set 201 pieces - 7
Tile levelling system set 201 pieces - 8
Tile levelling system set 201 pieces - 9
Tile levelling system set 201 pieces - 10

For detailed information, other images and documents, please select individual articles from the following table.

Tile levelling system set 201 pieces

Complete set for easy and precise laying of large-sized tiles from a joint width of 1.2 mm

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

For universal use


Suitable for tile thicknesses of up to 20 mm



Avoids costly repair work


  • Precise alignment of the tiles avoids countersinking, ensures a high degree of uniformity and saves time.

  • The high-quality plastic of the tension plate ensures that controlled tensioning is achieved and premature break off is prevented.


Plastic-free joints


The tension plate breaks off beneath the tile, preventing cracking due to plastic parts in the joint material.



Tiles do not slip or move


  • The large surface area of the cross piece ensures uniform pressure distribution during the clamping process, thus preventing damage to the tile surface.

  • The cross piece ensures a stable stop for the next tile.