Mercedes
C-Class, C-Class Coupe, E-Class, E-Class Coupe/Cabriolet, SLK, CLC-Class, CLK, Sprinter
Engine
1.6 160K BlueEFFICIENCY, 1.6 C180K BlueEFFICIENCY, 1.8, 1.8 180K, 1.8 200 BlueEFFICIENCY, 1.8 200 CGI, 1.8 200K, 1.8 216, 1.8 216 NGT, 1.8 250 BlueEFFICIENCY, 1.8 316, 1.8 316 NGT, 1.8 516, 1.8 516 NGT, 1.8 517, 1.8 517 NGT, 1.8 C160K, 1.8 C180 CGI BlueEFFICIENCY, 1.8 C180K, 1.8 C200 BlueEFFICIENCY, 1.8 C200 CGI BlueEFFICIENCY, 1.8 C200CGI, 1.8 C200K, 1.8 C230K, 1.8 C250 CGI BlueEFFICIENCY, 1.8 E200 CGI BlueEFFICIENCY, 1.8 E200 NGT, 1.8 E200 NGT BlueEFFICIENCY, 1.8 E200K, 1.8 E250 CGI BlueEFFICIENCY
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!