Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Tiomos H hinge 105°
Tiomos H hinge 105° - 1
Tiomos H hinge 105° - 2
Tiomos H hinge 105° - 3
Tiomos H hinge 105° - 4
Tiomos H hinge 105° - 5
Tiomos H hinge 105° - 6
Tiomos H hinge 105° - 7
Tiomos H hinge 105° - 8
Tiomos H hinge 105° - 9

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Tiomos H hinge 105°

The hinge system is concealed in the top and bottom of the cabinet

See product details

Available in 2 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • No processing of the cabinet sides necessary

  • No space lost in the cabinet due to side hinge connections

  • Opening angle 105°

  • Integrated soft-close damper

  • 3-dimensional adjustment

  • For door thicknesses from 18 mm

  • For max. door weight 17 kg
Notice

For heavy doors of 15 kg or more we recommend a minimum cabinet thickness of 22 mm.

Specified dimensions not binding. Subject to technical changes. A trial mounting is recommended.