For detailed information, other images and documents, please select individual articles from the following table.
Tool for Ford/Volvo dual clutches
For correct removal and installation of dual clutch.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- Getrag 6-speed dual clutch transmission with identifier 6DCT450 / MPS6
- Ford: Focus (from 2004) / C-Max – S-Max – Galaxy – Mondeo (from 2007) / Kuga (from 2013)
- Volvo: C30 – C70 (from 2006) / S40 (from 2004) / S60 (from 2011) / S80 (from 2007) / S80L – V40 (from 2013) / V40 CC – V50 – V60 – V70 (from 2008) / XC60
- Dodge: Avenger – Journey / Chrysler: Sebring
- To be used as OE no.: Volvo: 9.997.435 / Ford: 308-763
Using the fixture, the unit comprising clutch housing and bell is loosened and then removed from the gearbox by suddenly turning it anti-clockwise.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!