Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Universal spindle and bushing set Dia. 24/14 to 42/32 mm

For detailed information, other images and documents, please select individual articles from the following table.

Universal spindle and bushing set Dia. 24/14 to 42/32 mm

Comprehensive spindle and bushing set with 24 pieces made from robust tool steel for a variety of applications

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Versatile working


  • Ideal for installing and removing bearings, bushings, sleeves, sealing rings and shaft seals

  • Mechanical tool set or can optionally be used with hydraulics

  • Used on vehicles, workshop presses, C-brackets, vices etc.

  • Cost-effective alternative to vehicle-specific pressure piece sets


Optimum sleeve use


  • Sleeves can be mechanically processed for optimum adjustment to the task

  • High dimensional coverage of the sleeve diameter in 2 mm increments

  • Stackable for long and short components


Clever spindles


  • Extra long (450 mm) and high tensile strength

  • Minimal friction due to integrated pressure bearing


Scope of delivery


  • 10x pressure sleeves with viewing window, AD24 x ID14 to AD42 x ID 32 mm

  • 6x sleeve holding plates

  • 2x spindles, 1x M10 and 1x M12

  • 2x centring bushes with pressure bearings

  • 4x pressure nuts, 2x M10 and 2x M12
Notice

Do not combine with other systems.