Inscrivez-vous dès maintenant à la boutique en ligne en 3 clics.
Vente aux professionnels uniquement
Le code QR n'est plus valide. Veuillez cliquer sur le bouton suivant pour l'activer à nouveau.
Exklusiv für Gewerbetreibende
Service-Hotline +43 50 8242 0
Kauf auf Rechnung
Schnelle Lieferung
Über 60.000 Produkte
Tri
For measuring the engine and automatic transmission oil level.
For manually turning over switched-off engine
For damage-free loosening and tightening of plastic oil drain plugs on a range of commercial vehicles in accordance with the manufacturer's specifications
In heavy-duty design for loosening and tightening 90° injection lines.
For fast and precise centring of the clutch.
In heavy-duty design for disassembly and assembly of cheese head screws for commercial vehicles.