Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

1/4-inch torque wrench
1/4-inch torque wrench - 1
1/4-inch torque wrench - 2
1/4-inch torque wrench - 3

For detailed information, other images and documents, please select individual articles from the following table.

1/4-inch torque wrench

Extremely compact torque wrench with 1/4 inch hexagon mount and precise scale division

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

  • Compact design with a total length of just 168 mm, making it ideal for use on the go or in confined spaces

  • Precise tightening with a trigger accuracy of +/- 6 % tolerance from the set scale value

  • Practical scale division enables precise setting of the desired torque in the range 1 to 5 Nm

  • Clearly audible and perceptible indication when the torque value is reached for more controlled tightening

  • Simple and accurate torque adjustment by twisting the end of the handle

  • Complies with ISO standard 6789-1 for hand torque screwdriving tools

  • Non-slip, ribbed grip area for optimum control when tightening

  • Suitable for clockwise and anti-clockwise tightening for precise screwing of right-hand and left-hand threads

  • Robust, wear-resistant, moisture- and oil-resistant product packaging made from 100 % PCR (post-consumer recycled plastic)
Notice
  • Includes declaration of conformity and serial number

  • After using the torque wrench, release the spring by turning back to the lowest scale value

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench