For detailed information, other images and documents, please select individual articles from the following table.
Transport trolley GECKO
The Gecko transport carriage is suitable for the vertical or horizontal transport of parts. It is perfect for depositing in picking operations, e.g. by order. Its laterally and backwards inclined construction not only stabilises panel materials, but also rods, profiles or even pipes, or, for example, skis in an upright position during transport. The workpieces are stored part on part.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- 2 L-uprights with swivel castors
- 1 i-upright
- 24 support/bearing tubes
- 1x lower plateau 682 x 590 mm (max. load of 400 kg)
- 1x intermediate plateau 374 x 590 mm (max. load of 30 kg each)
- Plugin system with fixing screw for support/bearing tubes
- Per upright, 23 supports for support/bearing tubes
- Diameter of support/bearing tubes: 23 mm, working length: 590 mm
- Pipe coatings are solvent-resistant, compatible with common paints
- 8 zinc-plated cross pipes, 748 mm long
- 4 ball-bearing-mounted swivel castors, of which 2 with locking device and 1 with directional locking device
- Max. load: on 2 support/bearing pipes 30 kg; on entire carriage: 400 kg
- Prerequisite: uniform load distribution, without impact load
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!