For detailed information, other images and documents, please select individual articles from the following table.
Transport trolley NAUTILUS
For the combined transport of different parts and panels up to 2.5 m long. Additional capacities on the back for loading large parts up to approx. 3 x 2 m. Laterally tilted. Storage part on part.
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
- 3 L-uprights with telescopic extension for large panels
- 2 i-uprights
- 40 support pipes SR23-0590
- 1 lower plateau 1393 x 590 mm
- 2x intermediate plateau 374 x 590 mm (max. load of 30 kg each)
- Plugin system with fixing screw for support tubes
- Per upright, 23 supports for support tubes
- Diameter of support tubes: 23 mm, working length: 590 mm
- Pipe coatings are solvent-resistant, compatible with common paints
- 8 zinc-plated cross pipes, 1444 mm long
- 4 ball-bearing-mounted swivel castors, 2 of which with locking device
- Max. load on 1 support tube 15 kg; on entire carriage: 600 kg
- Prerequisite: uniform load distribution, without impact load
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!