Transport trolley NAUTILUS

For detailed information, other images and documents, please select individual articles from the following table.

Transport trolley NAUTILUS

For the combined transport of different parts and panels up to 2.5 m long. Additional capacities on the back for loading large parts up to approx. 3 x 2 m. Laterally tilted. Storage part on part.

See product details

Available in 1 version
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
  • 3 L-uprights with telescopic extension for large panels

  • 2 i-uprights

  • 40 support pipes SR23-0590

  • 1 lower plateau 1393 x 590 mm

  • 2x intermediate plateau 374 x 590 mm (max. load of 30 kg each)

  • Plugin system with fixing screw for support tubes

  • Per upright, 23 supports for support tubes

  • Diameter of support tubes: 23 mm, working length: 590 mm

  • Pipe coatings are solvent-resistant, compatible with common paints

  • 8 zinc-plated cross pipes, 1444 mm long

  • 4 ball-bearing-mounted swivel castors, 2 of which with locking device

  • Max. load on 1 support tube 15 kg; on entire carriage: 600 kg

  • Prerequisite: uniform load distribution, without impact load