Transportation anchor
Transportation anchor - 1
Transportation anchor - 2
Transportation anchor - 3
Transportation anchor - 4
Transportation anchor - 5
Transportation anchor - 6
Transportation anchor - 7

For detailed information, other images and documents, please select individual articles from the following table.

Transportation anchor

With chain link and stop on the cross bar. An expert report is available for the transport anchor system when used in conjunction with the ASSY® 4 COMBI T transportation anchor screw or the ASSY 3.0 combi screw

See product details

Available in 1 version
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
The ASSY transport anchor enables all types of wooden components to be lifted safely and easily

Notice

Maintenance:


  • The transportation anchor must be inspected by an expert/safety representative of the company using the product at least once a year. In addition to damage of any kind, the degree of wear must also be determined in particular.

  • Modifications and repairs, in particular those involving welding elements to the transportation anchor, are not permitted!

  • For safety reasons, the screws must only be used once.

Complies with the machinery directive (89/392/EEC) in version 93/44/EEC.

The load capacity of the transport anchor in conjunction with the ASSY® 4 COMBI T transportation anchor screw or ASSY 3.0 combi screw must be checked in accordance with the test report/expert report before each transport operation and must be verified separately.