Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Transporter valve

For detailed information, other images and documents, please select individual articles from the following table.

Transporter valve

High pressure load-bearing capacity - fits in almost every rim

See product details

Available in 3 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Highly flexible sealing lip


  • Reliable seal


Patented pressure disc with predetermined breaking point


  • No special tools required for dismantling

  • Prevention of rim damage


Combines the benefits of rubber and metal valves


  • Increased pressure load (up to 7 bar)

  • Savings of time and effort


Temperature resistant from -40°C to +130°C