Würth trousers, 75 Years

For detailed information, other images and documents, please select individual articles from the following table.

Würth trousers, 75 Years

The innovative trousers in a simple design are very durable thanks to the 4-way-stretch fabric and feature a zip in contrasting colours

  • Colour: Anthracite
  • Material: 52% polyamide, 40% polyester, 8% elastane
  • Coating weight of mesh per m²: 214 g
  • Washable at: 40°C
  • Care instruction: Do not bleach, Tumble drying at low temperature, Ironing with low temperature, Do not dry-clean

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Size Size FR/ES/PT/BE Colour Material Quantity PU
price/PU
M403493425
48 42 Anthracite 52% polyamide, 40% polyester, 8% elastane
1 pcs
M403493421
44 38 Anthracite 52% polyamide, 40% polyester, 8% elastane
1 pcs
M403493427
50 44 Anthracite 52% polyamide, 40% polyester, 8% elastane
1 pcs
M403493435
58 52 Anthracite 52% polyamide, 40% polyester, 8% elastane
1 pcs
M403493439
60 54 Anthracite 52% polyamide, 40% polyester, 8% elastane
1 pcs
M403493423
46 40 Anthracite 52% polyamide, 40% polyester, 8% elastane
1 pcs
M403493417
40 34 Anthracite 52% polyamide, 40% polyester, 8% elastane
1 pcs
M403493429
52 46 Anthracite 52% polyamide, 40% polyester, 8% elastane
1 pcs
M403493433
56 50 Anthracite 52% polyamide, 40% polyester, 8% elastane
1 pcs
M403493419
42 36 Anthracite 52% polyamide, 40% polyester, 8% elastane
1 pcs
M403493431
54 48 Anthracite 52% polyamide, 40% polyester, 8% elastane
1 pcs
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
  • Concealed buttons to prevent surface scratches, 4-way stretch, quick-drying

  • 7 outer pockets, 2 pen pockets, ruler pocket

  • E-Care fabric (provides 99% protection against electromagnetic radiation)

  • Reflective inserts, ergonomic cut in reinforced knee area, elastic waistband

  • Triple-stitched seams, name tag holder clips, knee pockets, certified in accordance with DIN EN 14404