Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

3-in-1 assortment with HSS SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces
3-in-1 assortment with HSS SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 1
3-in-1 assortment with HSS SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 2
3-in-1 assortment with HSS SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 3
3-in-1 assortment with HSS SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 4
3-in-1 assortment with HSS SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 5
3-in-1 assortment with HSS SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces - 6

For detailed information, other images and documents, please select individual articles from the following table.

3-in-1 assortment with HSS SMART STEP EU+ twist drill bits DIN 338, bits and bit holder, 28 pieces

Everything is at hand in the ORSY system case for fast, comfortable, precise work in steel up to 1,000 N/mm², cast iron, non-ferrous metals and wood

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Advantages of the stepped drill bit tip geometry with extremely uneven pitch (EU+)


  • Up to 50 % longer service life

  • Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)

  • Up to 20 % lower energy consumption

  • Up to 15 % faster drilling progress


Precise, circular holes


  • Precise spot drilling without running off-centre

  • In a wide range of materials including wood, plastic and acrylic, without tearing or splintering


Very comfortable drilling


  • Significantly faster drilling will less effort compared to conventional HSS twist drill bits

  • Simple drilling or enlarging of an existing drill hole

  • Also allows angled drilling

  • No rattling or catching, even in thin-walled material

  • Burr-free hole exit


3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to loosen and tighten the drill chuck


Includes bits and bit holder


  • Equipped bit bar with PH, TX and hexagon socket drives


ORSY system cassette


  • Designed for equipping another bit bar

  • For easy handling, the cassette can also be closed with bits in the bit holder

  • Stackable, optimised joint and easy to open


Available exclusively from Würth

Notice
  • For blind holes, please note the extended drill tip!

  • The steps of the innovative point geometry drill gradually to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling.

  • The use of several cutting edges at the same time enables very fast, comfortable working and a long service life