Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

SMART STEP EU+ HSCo twist drill bit assortment DIN 338 62 pieces
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 62 pieces - 1
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 62 pieces - 2
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 62 pieces - 3
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 62 pieces - 4
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 62 pieces - 5
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 62 pieces - 6
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 62 pieces - 7
SMART STEP EU+ HSCo twist drill bit assortment DIN 338 62 pieces - 8

For detailed information, other images and documents, please select individual articles from the following table.

SMART STEP EU+ HSCo twist drill bit assortment DIN 338 62 pieces

Quickly to hand in the ORSY system case for universal, fast and convenient drilling

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Advantages of the twist drill bit tip geometry with extremely uneven pitch (EU+)


  • Up to 50 % longer service life

  • Significantly more comfortable drilling with less vibration, even less effort required and perfect tool guidance (up to 60 % less torque)

  • Up to 20 % lower energy consumption

  • Up to 15 % faster drilling progress


Precise, circular holes


  • Precise spot drilling without running off-centre

  • Can be used in almost all materials without tearing or splintering


Very comfortable drilling


  • Significantly faster drilling with less effort compared to conventional HSCo twist drill bits

  • Precise spot drilling without running off-centre

  • Simple drilling or enlarging of an existing drill hole

  • Angled drilling possible

  • No rattling or catching, even in thin-walled material

  • Burr-free hole exit


3-flat shank (from dia. 4 mm)


  • No spinning in the drill chuck: Fast and convenient working

  • Optimal power transmission

  • Protects the drill chuck from damage

  • Little effort required to loosen and tighten the drill chuck


Available exclusively from Würth

Notice
  • For blind holes, please note the extended drill tip

  • The steps of the innovative point geometry drill gradually to achieve the required diameter. To achieve this, the chip is broken into small individual chips by several main cutting edges, thus ensuring optimal chip removal. The result is highly precise, circular drilling.

  • The use of several cutting edges at the same time enables very fast, comfortable working and a long service life