Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 1
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 2
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 3
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 4
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 5
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 6
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs - 7

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs

High-speed drill bits for precise manual drilling in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys, bronze, plastic). Available in ORSY® system cassette.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Up to 50 % quicker than conventional ground twist drill bits


Speed geometry



Optimal centring when working on curved surfaces


135° tip angle and optimised cross thinning



Low friction and fast chip removal


Exclusive Vario coil



3-face shank (from dia. 4 mm):


  • No twisting in the drill chuck: faster, more comfortable working

  • Optimal power transmission

  • Protection of the drill chuck from damage

  • Little effort required to open and close the drill chuck


Available exclusively from Würth



Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening