Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.
Twist drill bit assortment HSCo DIN 338 MFD Speed 19 pcs
High-speed drill bits for precise manual drilling in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general applications in conventional steel up to 1200 N/mm² strength as well as in cast iron and non-ferrous metals (e.g. aluminium, aluminium alloys, bronze, plastic). Available in ORSY® system cassette.
Register now and access more than 60,000 products
Verzije
Register now and access more than 60,000 products
Pozovi korisničku službu: +43 50 8242 0
Cene se prikazuju klijentima posle prijavljivanja
Izaberi vrednosti RAL boja
IMAJTE U VIDU: Prikaz boje na ekranu se razlikuje od stvarne boje!