Welcome to Würth Austria For trade customers only

Exklusiv für Gewerbetreibende

Service-Hotline +43 50 8242 0

Kauf auf Rechnung

Schnelle Lieferung

Über 60.000 Produkte

Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 19 pieces
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 19 pieces - 1
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 19 pieces - 2
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 19 pieces - 3
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 19 pieces - 4
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 19 pieces - 5

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 19 pieces

Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic). Available in the ORSY® system cassette.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 60,000 products

Variants

Exclusively for trade customers

Register now and access more than 60,000 products

Call customer service: +43 50 8242 0

Prices for customers after login

Low friction and fast chip removal


Exclusive Vario helix



Optimal centring properties and maximum speed


Special design with four cutting edges with optimised point thinning



Optimal guiding properties and precision (extremely high torsional rigidity)


Combination of double drill heel and single drill heel



Up to nine-times longer service life compared to uncoated drill bits and up to two-times longer service life compared to conventional coatings (heat-resistant up to 800 °C)


Special magma multi-layer coating



Compact and practical system cassette suitable for the ORSY® system with useful features such as stackability, optimised joint and easy opening



Available exclusively from Würth