Izaberite pojedinačne artikle u tabeli ispod da biste dobili detaljne informacije, više slika i dokumente.
Twist drill bit assortment HSCo DIN 338 Type RN MFD VARIO 19 pieces
Premium all-rounder for use in stationary machines for high-precision machining of almost all materials, such as stainless steel, heat-resistant steels and titanium and for general applications in conventional steel up to 1,400 N/mm² as well as in cast iron and non-ferrous metals (e.g. magnesium alloys, brass, bronze, plastic). Available in the ORSY® system cassette.
Register now and access more than 60,000 products
Verzije
Register now and access more than 60,000 products
Pozovi korisničku službu: +43 50 8242 0
Cene se prikazuju klijentima posle prijavljivanja
Izaberi vrednosti RAL boja
IMAJTE U VIDU: Prikaz boje na ekranu se razlikuje od stvarne boje!