For detailed information, other images and documents, please select individual articles from the following table.
High-pressure hose ELEVATOR
High-pressure, rubber twin hose, narrow gauge
Register now and access more than 60,000 products
Variants
Register now and access more than 60,000 products
Call customer service: +43 50 8242 0
Prices for customers after login
Structure
- Sub-layer: nitrile
- Reinforcement layers: high-strength, single or double steel braiding
- Coating: smooth, black synthetic rubber that is resistant to abrasion, ozone, oils and weathering
Ideal for applications where the return line should be pressurised, such as fork lifts, telescopic arms, stabilisers and hose winders. Extremely small bending radii (less than half the radius required by SAE 100 R2) and very high flexibility (ideal for hydraulic applications with a small bending radius)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!